Shop All Drain & Drip Pans
Sur&R
Oil Drain, 9/16" dia., 3" W, Fiber, PK10
Mfr # DPG340
Zoro # G3733674
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Fiber
- Dia. 9/16 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG340
- Zoro # G3733674
- UPC # 812337016629
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 9/16 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 9/16 in |
Details
Item | Oil Drain Gasket |
Construction | Fiber |
Features | 9/16 in Thread Size |
Includes | Inset Gasket |
Color | Black |
Material | Fiber |
Description
Oil Drain Gasket, Material Fiber, Color Black, Inside Diameter 9/16 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEX TIRE REPAIR 32 oz Bead Sealer (KEXKX-507F-1)
- WALKER EXHAUST Catalytic Converter, 50505 (50505)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- TIMBREN 99-10 GM SILVERADO/SIERRA 2500/3500 3/4 TON HD REAR LOAD BOOSTERS (GMRCK25S)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- HOMESTEAD Shop Craft Plastic 6 qt. Round Oil Drain & Recovery Pan (HO2514421)
- Sur&R Drain & Drip Pans