Shop All Drain & Drip Pans
Sur&R
Oil Drain, 9/16" dia., 3" W, Fiber, PK10
Mfr # DPG305
Zoro # G3707801
product price: $3.49
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Fiber
- Dia. 9/16 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG305
- Zoro # G3707801
- UPC # 812337016605
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 9/16 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 12 mm |
Details
Item | Oil Drain Gasket |
Construction | Fiber |
Features | M12-Thread Size |
Color | Black |
Includes | Inset Gasket |
Material | Fiber |
Description
Oil Drain Gasket, Material Fiber, Color Black, Inside Diameter 12 mm, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Hypoid Gear Oil GL5 SAE 85W-90, 1 Liter, 20010 (20010)
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 1 gal (550045126)
- ECCO Lens, 7960, Amber (R7960LA)
- TIMBREN 09-12 RAM 1500 SEVERE SERVICE 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DRTT1500)
- SUR&R Oil Drain, 9/16" dia., 3" W, Rubber, PK10 (DPG730)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- JOHNDOW INDUSTRIES Portable Oil Drain, 8 Gal. (JDI-8DCP)
- Sur&R Drain & Drip Pans