Shop All Drain & Drip Pans
Sur&R
Oil Drain, 13/16" dia., 3" W, Fiber, PK10
Mfr # DPG385
Zoro # G3721433
product price: $3.45
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Fiber
- Dia. 13/16 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG385
- Zoro # G3721433
- UPC # 812337016643
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 13/16 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Inside Diameter | 20 mm |
Outside Diameter | 3 in |
Details
Item | Oil Drain Gasket |
Construction | Fiber |
Includes | Inset Gasket |
Features | M20 Thread Size |
Color | Black |
Material | Fiber |
Description
Oil Drain Gasket, Material Fiber, Color Black, Inside Diameter 20 mm, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- MILTON Tubeless Truck Tire Valve, 3-29/32", PK5 (485)
- AP EXHAUST GLASSPACK - CHERRY BOMB, STRAIGHT, 3.50IN CASE, 2.25IN CORE, 2.25IN NE (87521CB)
- OEMTOOLS Heavy Duty U-Joint Puller (24538)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 1/2" dia., 3" W, Nylon, PK10 (DPG225)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- OEMTOOLS 2.8 Quart Low Profile Drain Pan (87017)
- Sur&R Drain & Drip Pans