Shop All Drain & Drip Pans
Sur&R
Oil Drain, 1/2" dia., Metal, Rubber, PK10
Mfr # DPG810
Zoro # G3718749
product price: $5.95
/pk 10, $0.60/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Metal, Rubber
- Dia. 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG810
- Zoro # G3718749
- UPC # 812337016735
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 1/2 in |
Details
Item | Oil Drain Gasket |
Construction | Metal, Rubber |
Features | 1/2 in Thread Size |
Includes | Inset Gasket |
Color | Black |
Material | Metal, Rubber |
Description
Oil Drain Gasket, Material Metal, Rubber, Color Black, Inside Diameter 1/2 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-1FT4CBL38)
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (STOC (01-02-22-110-138)
- WESTAR Automatic Transmission Mount, EM-2811 (EM-2811)
- MOTORCRAFT Motorcraft Sae 5W-30 Api Gf-5, XO5W30Q1FS (XO5W30Q1FS)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- PLEWS-EDELMANN Galvanized Sheet Metal Drip Pan (75-755)
- Sur&R Drain & Drip Pans