Shop All Drain & Drip Pans
Sur&R
Oil Drain, 1/2" dia., 3" W, Rubber, PK10
Mfr # DPG705
Zoro # G3708623
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Rubber
- Dia. 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # DPG705
- Zoro # G3708623
- UPC # 812337016711
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 12 mm |
Details
Item | Oil Drain Gasket |
Construction | Rubber |
Color | Black |
Includes | Inset Gasket |
Features | M12 Thread Size |
Material | Rubber |
Description
Oil Drain Gasket, Material Rubber, Color Black, Inside Diameter 12 mm, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA FRONT AXLE SHAFT - (DANA 60) LH FORD 2005-12 F-250-F550 SUPER DUTY (10013781)
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- PRESTA Presta PST-140801 Cosmoline Remover for Vehicles (PST-140801)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- FEL-PRO Gm V8 Bb-Fr Perf. Oil Pan, 1866 (1866)
- Sur&R Drain & Drip Pans