Shop All Drain & Drip Pans
Sur&R
Oil Drain, 1/2" dia., 3" W, Nylon, PK10
Mfr # DPG225
Zoro # G3722370
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Nylon
- Dia. 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG225
- Zoro # G3722370
- UPC # 812337016537
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3 in |
Details
Item | Oil Drain Gasket |
Construction | Nylon |
Features | 1-1/2 (M12) Thread Size |
Color | White |
Includes | Inset Gasket |
Material | Nylon |
Description
Oil Drain Gasket, Material Nylon, Color White, Inside Diameter 1/2 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 5/32 In. X 50 Ft. (Spool) Washer Tubing, 80206 (80206)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- DISCO Metal Hog Rings #5 Size Seat Bottom Springs PK500 (589PK)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 9/16" dia., Metal, Rubber, PK10 (DPG830)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- BEHRENS 8 Gallon Drain Pan, Hot Dipped Steel (600)
- Sur&R Drain & Drip Pans