Shop All Drain & Drip Pans
Sur&R
Oil Drain, 1/2" dia., 3" W, Nylon, PK10
Mfr # DPG205
Zoro # G3733945
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Nylon
- Dia. 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG205
- Zoro # G3733945
- UPC # 812337016513
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Inside Diameter | 12 mm |
Outside Diameter | 3 in |
Details
Item | Oil Drain Gasket |
Construction | Nylon |
Includes | Inset Gasket |
Color | White |
Features | M12 Thread Size |
Material | Nylon |
Description
Oil Drain Gasket, Material Nylon, Color White, Inside Diameter 12 mm, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 8438 lb. Basement Floor Jack 100" Max. Lifting H. (FJB-100)
- SKF Shaft Seal, 1-7/16 x 2-1/16 x 5/16", CRWA1, NBR (14214)
- POLY-PLANAR Rectangular Spa Speaker - Light Gray (SB44G2)
- ZEROSTART Engine Heater - 400W 120V, 1-3/4in. Plug Gmc, Isuzu (3100068)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Oil Drain Plug Gasket Assortment, 7" W (DPG120)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- FUNNEL KING Drain Pan, Steel, 25-51/64" L x 17-45/64"W (94482)
- Sur&R Drain & Drip Pans