Shop All Drain & Drip Pans
Sur&R
Oil Drain, 1/2" dia., 3" W, Fiber, PK10
Mfr # DPG330
Zoro # G3718301
product price: $3.75
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Fiber
- Dia. 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG330
- Zoro # G3718301
- UPC # 812337016612
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3 in |
Details
Item | Oil Drain Gasket |
Construction | Fiber |
Includes | Inset Gasket |
Color | Black |
Features | 1/2 in Thread Size |
Material | Fiber |
Description
Oil Drain Gasket, Material Fiber, Color Black, Inside Diameter 1/2 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Pentosin Pentofrost Nf Blue 1.5 Liter Blue Fs 1.5L, 8114117 (8114117)
- EAGLE 1 Wadding Polish, 5 oz. (E11035605)
- ANCOR NMEA 2000 Blanking Cap - Male (270112)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- SUR&R Oil Drain, 3/4" dia., 3" W, Copper, PK10 (DPG480)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 9/16" dia., 3" W, Copper, PK10 (DPG440)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP340)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- Sur&R Drain & Drip Pans