Shop All Drain & Drip Pans
Sur&R
Oil Drain, 1/2" dia., 3" W, Copper, PK10
Mfr # DPG420
Zoro # G3709305
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Copper
- Dia. 1/2 in
- Length 1 in
- Width 3 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # DPG420
- Zoro # G3709305
- UPC # 812337016650
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 1/2 in |
Length | 1 in |
Width | 3 in |
Height (In.) | 5 in |
Outside Diameter | 3 in |
Inside Diameter | 1/2 in |
Details
Item | Oil Drain Gasket |
Construction | Copper |
Features | 1/2 in (M12)Thread Size |
Includes | Inset Gasket |
Color | Copper |
Material | Copper |
Description
Oil Drain Gasket, Material Copper, Color Copper, Inside Diameter 1/2 in, Includes Inset Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Wheel Balancer, Rubber Sleeve/Guard (TMRWB1061572)
- PEAK Wiper Blade, Synthetic Dual Rubber, 20" Sz (SB201)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- HOLLAND BAR STOOL CO 35 x 12.5 Florida Tire Cover (TCH2FlorUnBK)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- SUR&R Oil Drain, 1-1/2" dia., 3" W, Metal, PK5 (DP335)
- SUR&R Oil Drain Plug Assortment, 3" W, Metal, PK5 (DP350)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- SUR&R Single Piggyback Oil Drain Plug, 3" W, PK5 (DP150)
- BEHRENS 8 Gallon Drain Pan, Hot Dipped Steel (600)
- Sur&R Drain & Drip Pans