Shop All Brake Parts
Sur&R
Nut, Inverted Flare, M10 x 1.0 Thread, PK4
Mfr # BR205
Zoro # G6392158
product price: $5.19
/pk 4, $1.30/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/16 in
- Material Steel
- Temp. Range -40 Degrees to 200 Degrees F
- Outside Dia. 3/16 in
- Gasket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR205
- Zoro # G6392158
- UPC # 890453002160
- Country of Origin China
- Category Brake Parts
Dimensions
Tube Size | 3/16 in |
Outside Dia. | 3/16 in |
Hex Size | 3/16 in |
Pipe Size | 3/16 in |
Thread Size | M10 x 1.0 |
Fitting Thread Size | M10-1 |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size M10-1, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI (2475-21XC, 48-11-2440)
- DORMAN Steel Cup Expansion Plug 1-3/4 In Height, 555-059 (555-059)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2, 2 PK (B24PSRPW)
- SUR&R Nut, Inverted Flare, 9/16"-18 Thread, PK4 (BR155)
- SUR&R Male Branch Tee, Compression Type, PK2 (ABT330)
- SUR&R Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4 (BR170)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE550)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread Sz, PK4 (BR150)
- MOTORMITE BLEEDER SCREWS 3/8-24 X 1-1/4 IN (13901)
- Sur&R Automotive Brakes