Shop All Brake Parts
Sur&R
Nut, Inverted Flare, 9/16"-18 Thread, PK4
Mfr # BR155
Zoro # G6392185
product price: $6.25
/pk 4, $1.56/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/16"-18
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 3/16 in
- Pipe Size 3/16 in
- For Use With 52HG76, 52HH02, Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR155
- Zoro # G6392185
- UPC # 890453002139
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | 9/16"-18 |
Tube Size | 3/16 in |
Pipe Size | 3/16 in |
Hex Size | 3/16 in |
Outside Dia. | 3/16 in |
Compatible Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 9/16-18 |
For Tube Outside Diameter | 3/16 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 9/16-18, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7242)
- BALDWIN FILTERS Air Filter, 3-15/16 x 2-1/2 in. (PA5396)
- RACOR Kit-Bowl Metal 900/1000Ff/Fgma (RK11734)
- CHELSEA Cable, Pto Control, Control, 10 Ft (328346-10X)
- SUR&R Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4 (BR170)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- SUR&R Union, Compression Type, Brass, PK2 (ABE200)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread Sz, PK4 (BR150)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- TRAMEC SLOAN Tube Support, Compression, Brass, 1/2InTube (984-8)
- Sur&R Automotive Brakes