Shop All Brake Accessories
Sur&R
Nut, Inverted Flare, 7/16"-24L Thread, PK4
Mfr # BR1400
Zoro # G6391948
product price: $8.55
/pk 4, $2.14/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Hex Size 1/4 in
- Thread Size 7/16"-24L
- Tube Size 1/4 in
- For Use With 52HH03, 52HH16, Hydraulic Brakes, Steel Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR1400
- Zoro # G6391948
- UPC # 890453002337
- Country of Origin United States
- Category Brake Accessories
Dimensions
Pipe Size | 1/4 in |
Hex Size | 1/4 in |
Thread Size | 7/16"-24L |
Tube Size | 1/4 in |
Outside Dia. | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 7/16-24, Fitting Material Steel, Hex Size 1/4 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Bui/Chev-Pas&Tk/Gmc/Olds/Pont/Stu 153/4/ Rr Main Seal St, Bs13241 (BS13241)
- MARETRON USB100 NMEA 2000 USB Gateway (USB100-01)
- PERKO Flush Latch - White (1082DP3WHT)
- ATTWOOD MARINE Drop-In Hidden Horn w/ Black and White Covers (11478-7)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- SUR&R Bleeder Screw, M10 x 1.0S Thread Sz, PK5 (BB01)
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- SUR&R Brake Line Tubing, 25 ft. L, 1/4" Tube Sz (BR-EZ200)
- SUR&R Brake Line Tubing, 50 ft. L, Copper Nickel (BR-EZ100-50)
- SUR&R Bleeder Screw, M8 x 1.2 Thread Sz, PK5 (BB09)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 50' (CNC-350)
- Sur&R Automotive Brakes