Shop All Brake Parts
Sur&R
Nut, Inverted Flare, 3/8"-24L Thread, PK4
Mfr # BR135
Zoro # G6392219
product price: $4.59
/pk 4, $1.15/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Inverted Flare
- Thread Size 3/8"-24L
- Gasket Material Steel
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR135
- Zoro # G6392219
- UPC # 890453002092
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | 3/8"-24L |
Hex Size | 3/16 in |
Outside Dia. | 3/16 in |
Pipe Size | 3/16 in |
Tube Size | 3/16 in |
Compatible Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 3/8-24 |
For Tube Outside Diameter | 3/16 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 3/8-24, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Knob-Steerng Wheel S/S W/Nylon, #230107-1 (230107-1)
- SKF Shaft Seal, 1-9/16 x 2-23/64 x 5/16", CRWA1 (15543)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- DISCO Worm Gear Hose Clamps #32 Stndrd 1 1/2-2 1/2" C/R (10899PK)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- SUR&R Nut, Inverted Flare, 3/16" Tube Size, PK4 (BR210)
- SUR&R Nut, Inverted Flare, 1/4" Tube Size, PK4 (BR1200)
- SUR&R Male Connector, Compression Type, PK2 (ABM320)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- CARLSON BRAKE HARDWARE Brake Hose Inlet Bolt, H9473-2 (H9473-2)
- Sur&R Automotive Brakes