Shop All Brake Parts
Sur&R
Nut, Inverted Flare, 3/16" Tube, Steel, PK4
Mfr # BR145
Zoro # G6392200
original price:
$6.69
14% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Thread x Tube
- For Use With 52HG76, 52HH02, Hydraulic Brakes, Steel Brake Lines
- Pipe Size 3/16 in
- Thread Size 7/16"-24
- Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # BR145
- Zoro # G6392200
- UPC # 890453002115
- Country of Origin United States
- Category Brake Parts
Dimensions
Pipe Size | 3/16 in |
Thread Size | 7/16"-24 |
Hex Size | 3/16 in |
Outside Dia. | 3/16 in |
Tube Size | 3/16 in |
Fitting Thread Size | 7/16-24 |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 7/16-24, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord, Parallel Y-Cord, 120V 15A, 7'X10' 2M X 3M (8608059)
- CTA MANUFACTURING Wrench Cap, 36mm (2574)
- SKF NBR, single lip, grease seal (7413)
- LEWMAR Pro-Fish Retaining Pin Kit (66000619)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread Sz, PK4 (BR240)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- SUR&R Nut, Bubble Flare, 3/16" Tube, Steel, PK4 (BR250)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1360X4)
- Sur&R Automotive Brakes