Shop All Brake Parts
Sur&R
Nut, Inverted Flare, 1/4" Tube Size, PK4
Mfr # BR1200
Zoro # G6391957
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Material Steel
- Type Inverted Flare
- Connection Thread x Tube
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # BR1200
- Zoro # G6391957
- UPC # 890453002320
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Outside Dia. | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 1/4 in |
Thread Size | 7/16"-24 |
Fitting Thread Size | 7/16-24 |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 7/16-24, Fitting Material Steel, Hex Size 1/4 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7215)
- PRO-SET HOSE GASKETS, PK6 (HXGD)
- BUYERS PRODUCTS Dump Tarp Roll Kit Less Tarp For Pre-Drilled Rugby Dump Body (DTR1)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9800)
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- SUR&R Nut, Inverted Flare, 1/2"-20 Thread Sz, PK4 (BR150)
- SUR&R Nut, Inverted Flare, 3/16" Tube, Steel, PK4 (BR145)
- SUR&R Male Branch Tee, Compression Type, PK2 (ABT330)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-500)
- Sur&R Brake Parts