Shop All Brake Parts
Sur&R
Nut, Inverted Flare, 1/2"-20 Thread Sz, PK4
Mfr # BR150
Zoro # G6392191
product price: $4.35
/pk 4, $1.09/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Thread x Tube
- Temp. Range -40 Degrees to 200 Degrees F
- Sub-Category Nuts
- Tube Size 3/16 in
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR150
- Zoro # G6392191
- UPC # 890453002122
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/16 in |
Thread Size | 1/2"-20 |
Pipe Size | 3/16 in |
Outside Dia. | 3/16 in |
Hex Size | 3/16 in |
Compatible Tube Outer Diameter | 3/16 in |
Fitting Thread Size | 1/2-20 |
For Tube Outside Diameter | 3/16 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 1/2-20, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51436 (51436)
- WESTIN Truck Bed Mat (50-6475)
- DONALDSON Lube Filter, Spin-On Full Flow, P502051 (P502051)
- STENS Oem Replacement Belt 265-597 For Husqvarna 501818202 (265-597)
- SUR&R Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4 (BR170)
- SUR&R Union, Compression Type, Brass, PK2 (ABU200)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread, PK4 (BR2200)
- SUR&R Nut, Inverted Flare, 1/4" Tube Size, PK4 (BR1200)
- SUR&R Nut, Inverted Flare, 7/16"-24 Thread, PK4 (BR1150)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- PARKER Air Brake Hose Coil, 15 ft. (731522)
- Sur&R Automotive Brakes