Shop All Brake Parts
Sur&R
Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4
Mfr # BR170
Zoro # G6392167
original price:
$12.01
20% off
new price: $9.49
/pk 4, $2.37/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 52HG76, 52HH02, Hydraulic Brakes, Steel Brake Lines
- Gasket Material Steel
- Pressure (PSI) 3,000
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR170
- Zoro # G6392167
- UPC # 890453002153
- Country of Origin China
- Category Brake Parts
Dimensions
Tube Size | 3/16 in |
Outside Dia. | 3/16 in |
Hex Size | 3/16 in |
Thread Size | 3/8"-24 |
Pipe Size | 3/16 in |
Fitting Thread Size | 3/8-24 |
Compatible Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Brake Line Nut, Application Brake Line, Fitting Thread Size 3/8-24, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marine Terminal, Brass, 5/16", Pos, PK25 (84-9124)
- TIMKEN Bearings, L44643 (L44643)
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- WAI GLOBAL ALT NIPPO 12V 50A (12476N)
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- SUR&R Nut, Inverted Flare, 9/16"-18 Thread, PK4 (BR155)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- SUR&R Nut, Bubble Flare, M10 x 1.0 Thread Sz, PK4 (BR255)
- SUR&R Union, Compression Type, Brass, PK2 (ABE200)
- TRAMEC SLOAN Air Brake Fitting, 1/2InTube, Brass, 225psi (7733882)
- Sur&R Brake Parts