Shop All Brake Parts
Sur&R
Male Elbow, Compression Type, Brass, PK2
Mfr # ABE550
Zoro # G3366601
product price: $34.79
/pk 2, $17.40/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT Compliant, SAE Compliant
- Type Compression
- Material Brass
- Features Pre-Applied Thread Sealant
- Accessory Type Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # ABE550
- Zoro # G3366601
- UPC # 812337016018
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Tube Connection Size | 5/8 in |
Pipe Connection Size | 1/2 in |
Details
Item | Male Elbow |
Standards | DOT Compliant, SAE Compliant |
Type | Compression |
Material | Brass |
Features | Pre-Applied Thread Sealant |
Accessory Type | Male Elbow |
Product Type | Elbow |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Pipe Connection Type | NPT |
Description
Male Elbow, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force RedLine CVT Belts 31R4573 OEM M173005 1 5/16" x 46 7/8" (31R4573)
- WHALE WATER SYSTEMS Whale Electronic Automatic Float Switch, 12/24V (BE9003)
- ILC Replacement For CUMMINS 3957592 STARTER (3957592 STARTER)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG65834)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread, PK4 (BR2200)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- SUR&R Nut, Bubble Flare, 3/16" Tube, Steel, PK4 (BR250)
- SUR&R Nut, Inverted Flare, 3/8"-24 Thread Sz, PK4 (BR105)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (AB4230)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- Sur&R Automotive Brakes