Shop All Brake Parts
Sur&R
Male Elbow, Compression Type, Brass, PK2
Mfr # ABE240
Zoro # G3366507
product price: $14.45
/pk 2, $7.23/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT Compliant, SAE Compliant
- Type Compression
- Material Brass
- Features Pre-Applied Thread Sealant
- Accessory Type Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # ABE240
- Zoro # G3366507
- UPC # 812337016032
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Tube Connection Size | 1/4 in |
Pipe Connection Size | 3/8 in |
Details
Item | Male Elbow |
Standards | DOT Compliant, SAE Compliant |
Type | Compression |
Material | Brass |
Features | Pre-Applied Thread Sealant |
Accessory Type | Male Elbow |
Pipe Connection Type | NPT |
Product Type | Elbow |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Description
Male Elbow, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5W-20 SAE Grade, Synthetic 1 Qt. (849644)
- MTD Starter Hsg Lib Re (841P020981S)
- CURT Brake Control Harness, 51382 (51382)
- BUYERS PRODUCTS 2 Inch Ball Mount With 6 Inch Drop x 10 Inch Long Tube Black (1803015)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- SUR&R Nut, Inverted Flare, 1/4" Tube Size, PK4 (BR1200)
- SUR&R Union, Compression Type, Brass, PK2 (ABT200)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread, PK4 (BR2200)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE550)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-54017)
- Sur&R Automotive Brakes