Shop All Brake Parts
Sur&R
Male Elbow, Compression Type, Brass, PK2
Mfr # ABE220
Zoro # G3366419
product price: $10.19
/pk 2, $5.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Standards DOT Compliant, SAE Compliant
- Material Brass
- Features Pre-Applied Thread Sealant
- Accessory Type Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # ABE220
- Zoro # G3366419
- UPC # 812337015912
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Pipe Connection Size | 1/8 in |
Tube Connection Size | 1/4 in |
Details
Item | Male Elbow |
Type | Compression |
Standards | DOT Compliant, SAE Compliant |
Material | Brass |
Features | Pre-Applied Thread Sealant |
Accessory Type | Male Elbow |
Pipe Connection Type | NPT |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Product Type | Elbow |
Description
Male Elbow, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Heavy Duty Spring, 13 In L (2ZJT8)
- LEER Flush Mount Hard Folding Tonneau Cover, 650105 (52GC16)
- WIX FILTERS Hydraulic Filter, WL10043 (WL10043)
- SPRAYWAY Auto Care Non-Silicone Instant Shine, 20oz (SW938-1)
- SUR&R Nut, Inverted Flare, 7/16"-24 Thread, PK4 (BR1150)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE550)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- SUR&R Nut, Inverted Flare, 9/16"-18 Thread, PK4 (BR155)
- ROADPRO Emergency Gladhand, Red (RP-3621)
- Sur&R Brake Parts