Shop All Brake Parts
Sur&R
Male Elbow, Compression Type, Brass, PK2
Mfr # AB4230
Zoro # G3366437
product price: $19.39
/pk 2, $9.70/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Material Brass
- Standards DOT Compliant, SAE Compliant
- Features Pre-Applied Thread Sealant
- Accessory Type Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AB4230
- Zoro # G3366437
- UPC # 812337016049
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Tube Connection Size | 1/4 in |
Pipe Connection Size | 1/4 in |
Details
Item | Male Elbow |
Type | Compression |
Material | Brass |
Standards | DOT Compliant, SAE Compliant |
Features | Pre-Applied Thread Sealant |
Accessory Type | Male Elbow |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Angle | 45 Degrees |
Pipe Connection Type | NPT |
Product Type | Swivel Elbow |
Description
Male Elbow, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Case/New Holland Tractorscase 84479225 Air Filter, Wa10551 (WA10551)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 481163 (481163)
- SUR&R Male Connector, Compression Type, PK2 (ABM550)
- SUR&R Nut, Steel, 3/8"-24 Thread Size, PK4 (BR157)
- SUR&R Nut, Inverted Flare, 7/16"-24 Thread, PK4 (BR1150)
- SUR&R Nut, Inverted Flare, M10 x 1.0 Thread, PK4 (BR205)
- SUR&R Union, Compression Type, Brass, PK2 (ABE200)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- PARKER Male Branch Tee, Nylon, 1/2 in. Pipe Size (372PTC-8-4-8)
- Sur&R Brake Parts