Shop All Brake Parts
Sur&R
Male Branch Tee, Compression Type, PK2
Mfr # ABT330
Zoro # G3366820
product price: $26.55
/pk 2, $13.28/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression
- Standards DOT Compliant, SAE Compliant
- Features Pre-Applied Thread Sealant
- Accessory Type Male Branch Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # ABT330
- Zoro # G3366820
- UPC # 812337016063
- Country of Origin Singapore
- Category Brake Parts
Dimensions
Pipe Connection Size | 1/4 in |
Tube Connection Size | 3/8 in |
Details
Item | Male Branch Tee |
Material | Brass |
Type | Compression |
Standards | DOT Compliant, SAE Compliant |
Features | Pre-Applied Thread Sealant |
Accessory Type | Male Branch Tee |
Pipe Connection Type | NPT |
Resistance Properties | Chemical-Resistant, UV-Resistant, Vibration-Resistant |
Product Type | Run Tee |
Description
Male Branch Tee, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Slack Adjuster Set (KEN33210)
- K-SOURCE K-Source KSIH3541 Jr West Coast Stainless Steel Universal Truck Mirror (KSIH3541)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (17379)
- MOOG Sway Bar Link, K750889 (K750889)
- SUR&R Male Connector, Compression Type, PK2 (ABM340)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- SUR&R Nut, Inverted Flare, 9/16"-18 Thread, PK4 (BR155)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE550)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE340)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- Sur&R Automotive Brakes