Shop All Rubber Hose Accessories
Sur&R
Line Splicer, For #6 Size Hose, Aluminum
Mfr # AC370606
Zoro # G6392639
original price:
$21.80
6% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- For Use With #6 Size A/C Hoses
- Outside Dia. 3/4 in
- Size (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # AC370606
- Zoro # G6392639
- UPC # 812337011068
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 3/4 in |
Size (In.) | 3/4 in |
Outside Diameter | 3/4 in |
Size | 3/4 in |
Details
Item | Line Splicer |
Material | Aluminum |
Number of Pieces | 1 |
For Use With | #6 Size A/C Hoses |
Application | Automotive A/C |
Includes | (2) Clamp Sets |
Type | A/C |
Part Type | Hose In Line Splicer |
Tool Type | Hose In Line Splicer |
Description
Line Splicer, Tool Type Hose In Line Splicer, Application Automotive A/C, For Use With #6 Size A/C Hoses, Material Aluminum, Outside Diameter 3/4 in, Size 3/4 in, Includes (2) Clamp Sets, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Neg (4110N)
- GENUINE Genuine Coolant Hose Connector, 1J0122291C (1J0122291C)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- SUR&R Line Splicer, For #10 Size Hose, Aluminum (AC371010)
- SUR&R Clamp Set, For #6 A/C Hose, PK5 (AC6806)
- SUR&R Compression Fitting, 3/8" Outside dia. (AC38)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- SUR&R Adapter, For #10 A/C Hoses/90 deg Fitting (AC21058)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- Sur&R Rubber Hose Accessories