Shop All Rubber Hose Accessories
Sur&R
Line Splicer, For #12 Size Hose, Aluminum
Mfr # AC371212
Zoro # G6392605
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type A/C
- Application Automotive A/C
- Outside Dia. 1 3/32 in
- Size (In.) 1 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # AC371212
- Zoro # G6392605
- UPC # 812337011969
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 1 3/32 in |
Size (In.) | 1 3/32 in |
Size | 1 3/32 in |
Outside Diameter | 1 3/32 in |
Details
Item | Line Splicer |
Material | Aluminum |
Type | A/C |
Application | Automotive A/C |
Number of Pieces | 1 |
For Use With | #12 Size A/C Hoses |
Includes | (2) Clamp Sets |
Part Type | Hose In Line Splicer |
Tool Type | Hose In Line Splicer |
Description
Line Splicer, Tool Type Hose In Line Splicer, Application Automotive A/C, For Use With #12 Size A/C Hoses, Material Aluminum, Outside Diameter 1 3/32 in, Size 1 3/32 in, Includes (2) Clamp Sets, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Tow Hook w/Hardware, 10,000 lb., Black, (22411)
- CORROSION BLOCK Waterproof Grease-16oz Tub-Non-Hazmat, Non-Flammable-Non-Toxic (25016)
- SHAKESPEARE PL-258-CP-G Gold Splice Connector For RG-8X or RG-58/AU Coax. (PL-258-CP-G)
- T-H MARINE SUPPLIES T-H Marine Troll-Tamer™ f/Minn Kota Fortrex Trolling Motor Stabi (RMC-104FMK-DP)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- SUR&R Compression Block Off, 8mm Outside dia. (AC8MCB)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- SMITH-BLAIR Support Clamp, Hose Separator, 3/8 In (HAB-HANGER-6)
- Sur&R Rubber Hose Accessories