Shop All Rubber Hose Accessories
Sur&R
Line Quick Connector, 3/8" Pipe Size, PK2
Mfr # TR720
Zoro # G6390505
product price: $14.15
/pk 2, $7.08/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Universal Quick Connectors
- Pressure (PSI) 250 psi
- Connection Female x Male
- For Use With 52HJ26, Transmission Oil Cooler Rubber Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TR720
- Zoro # G6390505
- UPC # 812337013833
- Country of Origin Mexico
- Category Rubber Hose Accessories
Dimensions
Connection 2 Size | 3/8 in |
Connection 1 Size | 3/8 in |
Details
Item | Line Quick Connector |
Material | Plastic |
Type | Universal Quick Connectors |
Pressure (PSI) | 250 psi |
Connection | Female x Male |
For Use With | 52HJ26, Transmission Oil Cooler Rubber Lines |
Temp. Range | -65 Degrees to 350 Degrees F |
Accessory Type | Line Quick Connector |
Connection 1 Type | Straight Push Quick Connect |
Operating Temperature - Minimum | -65 Degrees F |
Compatible Product Type | Transmission Oil Cooler Lines |
Product Type | Universal Quick Connector |
Connection 2 Type | Rubber |
Operating Pressure - Maximum | 250 psi |
Operating Temperature - Maximum | 350 Degrees F |
Description
Line Quick Connector, Type Universal Quick Connectors, Material Plastic, Temp. Range -65 Degrees to 350 Degrees F, For Use With 52HJ26, Transmission Oil Cooler Rubber Lines, Pressure (PSI) 250 psi, Connection Female x Male, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Toro 38175 Power Lite 16 In. Snowblowers 75-9010 (265-838)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch (16085)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- SUR&R Support Spring, 3"L, For 1/2" Heater Hoses (SP34)
- SUR&R Compression Fitting Kit, Metric, 6 Pieces (AC50M)
- SUR&R Adapter, For #8 Size A/C Hoses/Fittings (AC1812)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- SUR&R Compression Fitting, 3/4" Outside dia. (AC34)
- MOTORMITE SPRING TYPE HOSE CLAMPS 3/4 (14082)
- Sur&R Rubber Hoses & Accessories