Shop All Rubber Hose Accessories
Sur&R
Line Connector Clip, 3/8" Thread Size, PK5
Mfr # TR775
Zoro # G6390487
original price:
$11.49
8% off
new price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Line Connectors, Adapters and Nuts, 52HJ26
- Temp. Range -65 Degrees to 350 Degrees F
- Pressure (PSI) 250 psi
- Type Tools and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TR775
- Zoro # G6390487
- UPC # 812337013062
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Connection 1 Size | 3/8 in |
Details
Item | Line Connector Clip |
Material | Steel |
For Use With | Line Connectors, Adapters and Nuts, 52HJ26 |
Temp. Range | -65 Degrees to 350 Degrees F |
Pressure (PSI) | 250 psi |
Type | Tools and Accessories |
Accessory Type | Line Connector Clip |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 350 Degrees F |
Product Type | Connector Clip |
Compatible Product Type | Transmission Oil Cooler Lines |
Operating Pressure - Maximum | 250 psi |
Description
Line Connector Clip, Type Tools and Accessories, Material Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With Line Connectors, Adapters and Nuts, 52HJ26, Pressure (PSI) 250 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment A-Frame Jack Handle (28921)
- ATP Auto Trans Filter Kit, Tf-102 (TF-102)
- GROTE Ground Strap Braided, 18 In (84-9465)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- SUR&R Adapter, For #10 A/C Hoses/90 deg Fitting (AC21058)
- SUR&R Compression Block Off, 15mm Outside dia. (AC15MCB)
- SUR&R Compression Fitting Kit, Metric, 6 Pieces (AC50M)
- SUR&R Hanger Clamp, 1/2" Inside dia, Silver, PK10 (CL12)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- DONALDSON Rubber HUMP (P105608)
- Sur&R Rubber Hose Accessories