Shop All Fuel System Tools
Sur&R
Line Adapter, w/14mm Foreign, PK2
Mfr # K137
Zoro # G6391327
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in Fuel Lines, 52HH53
- Color Silver
- Type Fuel Line
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # K137
- Zoro # G6391327
- UPC # 890453002627
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 5/16 in Fuel Lines, 52HH53 |
Color | Silver |
Type | Fuel Line |
Number of Pieces | 2 |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Fuel Lines, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE BOTTLE STYLE RESONATOR, 3IN INLET/OUTLET X 12IN LONG (1794)
- OTC Pulley Remover/Installer (5071)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1469X6X6)
- SUR&R Fitting, For 5/16" Fuel Connectors, PK2 (K050)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- SUR&R Fitting, For 1/4" Nylon Fuel Lines, PK2 (K255)
- SUR&R Quick Connector, 1/2" Fuel Lines, PK2 (K415)
- SUR&R Connector, For 3/8" to 5/16" Lines, PK2 (KP030)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- PERFORMANCE TOOL Fuel Tank Lock Ring Tool, W80668 (W80668)
- Sur&R Service & Shop Tools