Shop All Fuel System Tools
Sur&R
Line Adapter, w/14mm Foreign Angle, PK2
Mfr # K127
Zoro # G6391336
product price: $17.35
/pk 2, $8.68/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in Fuel Lines, 52HH53
- Color Silver
- Number of Pieces 2
- Type Fuel Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K127
- Zoro # G6391336
- UPC # 890453002610
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 5/16 in Fuel Lines, 52HH53 |
Color | Silver |
Number of Pieces | 2 |
Type | Fuel Line |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Fuel Lines, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR Replacement Ring Terminal Kit for PL2140 (PLA58)
- ACDELCO Brake Pipe Kit (19419063)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Conventional, Diesel Engines, 15W-40, API/SAE, Amber (773780)
- PUROLATOR Purolator A35707 PurolatorONE Advanced Air Filter (A35707)
- SUR&R Pressure Tester Adapter Kit, 21 Pieces (FPT290)
- SUR&R Fitting, For 1/4" Fuel Connectors, PK2 (K250)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Seal Clamp, For 1/2" Fuel Lines, PK10 (K2984)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- SCHLEY PRODUCTS Valve Adjustment Tool, 12mm Jam Nut (88800)
- Sur&R Fuel System Tools