Shop All Rubber Hose Accessories
Sur&R
Line Adapter, For GM 90 deg. Fittings, PK2
Mfr # TR975
Zoro # G6390548
product price: $25.95
/pk 2, $12.98/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Line Adapters
- For Use With 52HJ26, GM 90 Degrees Fittings, Transmission Oil Cooler Rubber Lines
- Temp. Range -65 Degrees to 350 Degrees F
- Pressure (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # TR975
- Zoro # G6390548
- UPC # 812337013925
- Country of Origin Mexico
- Category Rubber Hose Accessories
Dimensions
Connection 2 Size | 3/8 in |
Connection 1 Size | 3/8 in |
Details
Item | Line Adapter |
Material | Steel |
Type | Line Adapters |
For Use With | 52HJ26, GM 90 Degrees Fittings, Transmission Oil Cooler Rubber Lines |
Temp. Range | -65 Degrees to 350 Degrees F |
Pressure (PSI) | 250 psi |
Connection | Male x Rubber Hose |
Accessory Type | Line Adapter |
Operating Temperature - Maximum | 350 Degrees F |
Compatible Product Type | Transmission Oil Cooler Lines |
Connection 1 Type | GM 90 Degrees Male |
Product Type | Line Adapter |
Operating Temperature - Minimum | -65 Degrees F |
Operating Pressure - Maximum | 250 psi |
Connection 2 Type | Rubber |
Description
Line Adapter, Type Line Adapters, Material Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With 52HJ26, GM 90 Degrees Fittings, Transmission Oil Cooler Rubber Lines, Pressure (PSI) 250 psi, Connection Male x Rubber Hose, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- PARKER Male Connector, 1/4 x 3/8 In (VS68NTA-4-6)
- AP EXHAUST MUFFLER - MSL MAXIMUM (700365)
- OCEANLED Led X-Series X16 Blue (012309B)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- SUR&R Hanger Clamp, 1/2" Inside dia, Silver, PK10 (CL12)
- SUR&R Line Adapter, 3/8" Pipe Size, PK2 (TR410)
- SUR&R Compression Fitting, 3/8" Outside dia. (AC38)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- SUR&R Compression Block Off Kit, 4 Pieces (AC80)
- SUR&R Compression Fitting, 5/8" Outside dia. (AC58)
- Sur&R Rubber Hoses & Accessories