Shop All Fuel System Tools
Sur&R
Line Adapter, For 5/16" GM Male/Hose, PK2
Mfr # K170
Zoro # G6391257
original price:
$22.71
6% off
new price: $21.19
/pk 2, $10.60/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in GM Male and Rubber Hose Connectors, 52HH53
- Application Automotive
- Type Fuel Line
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K170
- Zoro # G6391257
- UPC # 890453002689
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 5/16 in GM Male and Rubber Hose Connectors, 52HH53 |
Application | Automotive |
Type | Fuel Line |
Number of Pieces | 2 |
Color | Black |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in GM Male and Rubber Hose Connectors, 52HH53, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- IRWIN Quick Grip Handi-Clamp, 4" (VGP59400CD)
- HELLA Engine Water Pump, 7.31081.02.0 (7.31081.02.0)
- HOLLEY PRO-SERIES ELEC FUEL PUMP (12-815-1)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- SUR&R Seal Clamp, 9/16" Inside dia., PK10 (K6806)
- SUR&R Tubing Cutter, 3/16" to 5/8" Capacity (TC60)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- SUR&R Connector, Fuel Line Type, w/Clamps, PK2 (KP130)
- Sur&R Fuel System Tools