Shop All Fuel System Tools
Sur&R
Line Adapter, For 5/16" GM Connectors
Mfr # K095
Zoro # G6391360
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in GM Female Fuel Line and Nylon Connectors, 52HH53, 52HJ05
- Type Fuel Line
- Application Automotive
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K095
- Zoro # G6391360
- UPC # 890453002580
- Country of Origin Canada
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 3/8 in GM Female Fuel Line and Nylon Connectors, 52HH53, 52HJ05 |
Type | Fuel Line |
Application | Automotive |
Color | Brass |
Number of Pieces | 1 |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in GM Female Fuel Line and Nylon Connectors, 52HH53, 52HJ05, Color Brass, Includes Clamps, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2 Ton Hydraulic Bottle Jack Jack-Bottle, W1621 (W1621)
- SEA DOG Garboard Drain, #520040-1 (520040-1)
- HELLA MARINE 2 Speed Turbo Fan 12V White (3361022)
- TAYLOR Dock Cushion; 36" (46011)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Seal Clamp Pliers, 360 deg. Adjustment (CP360)
- SUR&R EGR Port Cleaning Kit, For EGR Ports (EGR312)
- MASTERCOOL Mastercool ML53123-YF YF Refillable Oil & Dye Injector (ML53123-YF)
- Sur&R Service & Shop Tools