Shop All Fuel System Tools
Sur&R
Line Adapter, For 5/16" Fuel Lines, PK2
Mfr # 51690
Zoro # G6391038
product price: $21.19
/pk 2, $10.60/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 5/16 in Fuel Lines, 52HH53
- Application Automotive
- Type Fuel Line
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # 51690
- Zoro # G6391038
- UPC # 890453002931
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 5/16 in Fuel Lines, 52HH53 |
Application | Automotive |
Type | Fuel Line |
Color | Black |
Number of Pieces | 2 |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Fuel Lines, 52HH53, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- ILC Replacement For FLOW RITE BAMS32005 (BA-MS-320-05)
- GATES Classical Section Wrapped V-Belt, A90 (A90)
- FEL-PRO Valve Cover Set, Vs50624R (VS50624R)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Adapter, For 5/16" Fuel Line to Hose, PK2 (K140)
- SUR&R Seal Clamp Pliers, 1/4" to 3/8" Capacity (CP01)
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 1-024-1 Ethanol Shield 24 oz. Bottle (1-024-1)
- Sur&R Service & Shop Tools