Shop All Fuel System Tools
Sur&R
Line Adapter, For 3/8" GM Male/Hose, PK2
Mfr # K175
Zoro # G6391248
product price: $21.49
/pk 2, $10.75/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in GM Male and Rubber Hose Connectors, 52HH53
- Number of Pieces 2
- Color Silver
- Type Fuel Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K175
- Zoro # G6391248
- UPC # 890453002696
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 3/8 in GM Male and Rubber Hose Connectors, 52HH53 |
Number of Pieces | 2 |
Color | Silver |
Type | Fuel Line |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in GM Male and Rubber Hose Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk680 (4PK680)
- FOSS FLOORS Hobnail Granite Indoor/Outdoor Rug 6FTx8FT (CN19N32PJ1H1)
- A & I PRODUCTS Glass, Windshield; Standard Duty 41.5" x32.3" x2" (A-T312628)
- LISLE WRENCH HD FILTER End Cap 73-74mm/14 Flut (LI61520)
- SUR&R Fuel Line Replacement Kit, 52 Pieces (KP1200)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- SUR&R Tubing Cutter, 3/16" to 5/8" Capacity (TC60)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- SUR&R Line Adapter, For 3/8" Fuel Lines, PK2 (3890)
- SUR&R Seal Clamp, 7/8" Inside dia., PK10 (K6811)
- CTA MANUFACTURING DISCONNECT TOOL SET 23 PC (CTA8610)
- Sur&R Fuel System Tools