Shop All Fuel System Tools
Sur&R
Line Adapter, For 3/8" GM Fuel Lines, PK2
Mfr # K075
Zoro # G6391379
product price: $19.39
/pk 2, $9.70/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in GM Fuel Lines, 52HH53, 52HJ05
- Number of Pieces 2
- Application Automotive
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K075
- Zoro # G6391379
- UPC # 890453002573
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 3/8 in GM Fuel Lines, 52HH53, 52HJ05 |
Number of Pieces | 2 |
Application | Automotive |
Color | Silver |
Type | Fuel Line |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in GM Fuel Lines, 52HH53, 52HJ05, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Atv Snow Plow Cable Pulley (84526)
- STENS Oem Replacement Belt 265-444 For Toro 114-5858 (265-444)
- SUDBURY Toilet Conditioner Quart (825Q)
- MOTORCRAFT Hub And Disc Asy, Brr263 (BRR263)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Fitting, For Nylon/Steel Connectors, PK2 (K060)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- SUR&R Pressure Tester Adapter Kit, 21 Pieces (FPT290)
- SUR&R Tubing Cutter, Silver/Blk, Steel Material (TC35)
- Sur&R Service & Shop Tools