Shop All Fuel System Tools
Sur&R
Line Adapter, For 3/8" GM Fuel Lines
Mfr # 38180
Zoro # G6391056
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in GM Fuel Lines, 52HH53
- Color Black
- Type Fuel Line
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # 38180
- Zoro # G6391056
- UPC # 890453002917
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 3/8 in GM Fuel Lines, 52HH53 |
Color | Black |
Type | Fuel Line |
Application | Automotive |
Number of Pieces | 1 |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in GM Fuel Lines, 52HH53, Color Black, Includes Clamps, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS ANGLED FUNNEL EXTENSION GM (AHOFAAGM)
- KEN-TOOL Professional Lug Nut Cover Remover, Stl (30606)
- QUICKCABLE Copper Lug, 1 Ga, 1/4", 90 deg., PK10 (5954-010DL)
- BEP MARINE SPST Sealed Rocker Switch - 12V/24V - (ON)/OFF (1001709)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- SUR&R Connector, For 5/16" Str. Fuel Lines, PK2 (KP040)
- SUR&R Connector, Fuel Line Type, w/Clamps, PK2 (KP130)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- POWERBUILT 4Pc Disconnect Tool Set (Small Sizes) (641478)
- Sur&R Fuel System Tools