Shop All Fuel System Tools
Sur&R
Line Adapter, For 3/8" GM Connectors
Mfr # K100
Zoro # G6391351
original price:
$15.99
15% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in GM Female Fuel Line and Nylon Connectors, 52HH53, 52HJ05
- Color Brass
- Number of Pieces 1
- Type Fuel Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K100
- Zoro # G6391351
- UPC # 890453002597
- Country of Origin Canada
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 3/8 in GM Female Fuel Line and Nylon Connectors, 52HH53, 52HJ05 |
Color | Brass |
Number of Pieces | 1 |
Type | Fuel Line |
Application | Automotive |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in GM Female Fuel Line and Nylon Connectors, 52HH53, 52HJ05, Color Brass, Includes Clamps, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW READY Adapter-7 To 5 W/Led Module, #20141 (20141)
- DENSO Air Filter, 143-3012 (143-3012)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- BOSCH Excel+ Wiper Blade, 41924 (41924)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- SUR&R Connector, Fuel Line Type, w/Clamps, PK2 (KP130)
- SUR&R Fitting, For Nylon/Steel Connectors, PK2 (K060)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- OEMTOOLS Fuel Pump Module Spanner Wrench (25156)
- Sur&R Service & Shop Tools