Shop All Fuel System Tools
Sur&R
Line Adapter, For 3/8" Fuel Lines, PK2
Mfr # 3890
Zoro # G6391047
original price:
$21.31
9% off
new price: $19.29
/pk 2, $9.65/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in Fuel Lines, 52HH53
- Type Fuel Line
- Color Black
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # 3890
- Zoro # G6391047
- UPC # 890453002924
- Country of Origin Mexico
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 3/8 in Fuel Lines, 52HH53 |
Type | Fuel Line |
Color | Black |
Application | Automotive |
Number of Pieces | 2 |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in Fuel Lines, 52HH53, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS BOBCAT/BOMAG/DITCHWITCH/DEUTZ ENGS/FORD (33195)
- A & I PRODUCTS Ball End, Cat II 5" x4" x2" (A-BE008)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- JOHNSON PUMP Johnson Pump 36303 Ultima Switch (36303)
- SUR&R Line Adapter, w/14mm Foreign Angle, PK2 (K127)
- SUR&R Push On Fitting, For 5/16" Fuel Lines, PK2 (K057)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- SUR&R Quick Connector, Fuel Line Type, PK2 (K435)
- SUR&R Line Adapter, For 5/16" GM Short Line, PK2 (K270)
- SUR&R Line Adapter, For 3/8" GM Fuel Lines, PK2 (K075)
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- Sur&R Service & Shop Tools