Shop All Fuel System Tools
Sur&R
Line Adapter, For 14mm Connectors
Mfr # K107
Zoro # G6391345
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 14 mm Foreign Female and Nylon Connectors, 52HH53
- Application Automotive
- Type Fuel Line
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K107
- Zoro # G6391345
- UPC # 890453002603
- Country of Origin Canada
- Category Fuel System Tools
Details
Item | Line Adapter |
Includes | Clamps |
For Use With | 14 mm Foreign Female and Nylon Connectors, 52HH53 |
Application | Automotive |
Type | Fuel Line |
Number of Pieces | 1 |
Color | Brass |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 14 mm Foreign Female and Nylon Connectors, 52HH53, Color Brass, Includes Clamps, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS GM 99-05/TOYOTA/LEXUS/SCION 88-14/FORD-N (57145)
- RONSTAN Rope Glide Fairlead Double Black 12mm (RF8092-12)
- HOLLEY 4 Barrel 650 Cubic Feet Per Minute CFM Spread Bore Flange Electric Choke Vacuum Secondaries (0-80555C)
- VELVAC Universal 3 Stud Solenoid 12 Volt (090054)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- SUR&R Seal Clamp, For 1/4" Fuel Lines, PK10 (K2978)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- SUR&R Fuel Tubing, 1/4" Outside dia., 50 ft. L (K00350)
- SUR&R Push On Fitting, Fuel Line Type, PK2 (K425)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- SUR&R Fitting, For Nylon/Steel Connectors, PK2 (K060)
- Sur&R Service & Shop Tools