Shop All Brake Accessories
Sur&R
Inverted Flare Nut, 3/8"-24L, PK100
Mfr # BR135C
Zoro # G6236038
product price: $94.65
/pk 100, $0.95/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # BR135C
- Zoro # G6236038
- UPC # 812337012171
- Country of Origin United States
- Category Brake Accessories
Details
Item | Inverted Flare Nut ,3/8"-24L ,PK100 |
Description
Inverted Flare Nut ,3/8 In.-24L ,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Foot Pump Steel 100Psi (57777)
- ARP CHEVY & FORD ROCKER ARM STUD KIT (100-7101)
- BUYERS PRODUCTS 48x18x18 Aluminum Barn Door Underbody Truck Tool Box w/ SS Doors Double Barn Door, Cam Lock Hardware (1763103)
- TERAFLEX JL/JLU: HD FORGED ADJUSTABLE FRONT TRACK BAR (0-6" LIFT) (1753420)
- SUR&R Brake Bleeder Pin Screw, Matte, PK8 (BBPIN)
- SUR&R Brake Line Fitting, Assortment, 1/4" Tube (BR14)
- SUR&R Union, Bubble, M10 x 1.0 Thread Sz, PK4 (BR450)
- SUR&R Blue Inverted Flare Nut, M10x1.0, PK50 (BR210L)
- SUR&R Brake Line Tubing, 25 ft. L, 1/4" Tube Sz (BR-EZ200)
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- VELVAC Push-Lock, Male Connector, 1/4"x1/8" (016142)
- Sur&R Automotive Brakes