Shop All Fuel System Tools
Sur&R
Injection Pressure Tester Kit, 30 Pieces
Mfr # FPT22
Zoro # G6390277
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5/16 in, 3/8 in, 9/16 in, 14mm, and 12mm Fuel Line Adapters, Fuel Filters, Fuel Injection Canister Line Adapter, Pressure Regulators, Shut-Off Valve Assembly
- For Use With Fuel Injection
- Number of Jaws 0
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # FPT22
- Zoro # G6390277
- UPC # 812337011709
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Dimensions
Height | 6 in |
Width | 14 in |
Length | 18 in |
Details
Item | Fuel Injection Pressure Tester Kit |
Includes | 5/16 in, 3/8 in, 9/16 in, 14mm, and 12mm Fuel Line Adapters, Fuel Filters, Fuel Injection Canister Line Adapter, Pressure Regulators, Shut-Off Valve Assembly |
For Use With | Fuel Injection |
Number of Jaws | 0 |
Color | Red |
Material | Steel |
Application | Automotive |
Type | Fuel Injection |
Number of Pieces | 30 |
Tool Type | Fuel Pressure Tester |
For Vehicle Tool Category | Vehicle Lubricants |
Description
Fuel Injection Pressure Tester Kit, Tool Type Fuel Pressure Tester, Length 18 in, Width 14 in, Height 6 in, Material Steel, For Vehicle Tool Category Vehicle Lubricants, Color Red, Includes 5/16 in, 3/8 in, 9/16 in, 14mm, and 12mm Fuel Line Adapters, Fuel Filters, Fuel Injection Canister Line Adapter, Pressure Regulators, Shut-Off Valve Assembly, Number of Pieces 30, Application Automotive, For Use With Fuel Injection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- SKF NBR, single lip, grease seal, Bore-Tite (20044)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- SUR&R Seal Clamp Kit, 101 Pieces, Fuel Line Type (HC102)
- SUR&R Fuel Tubing, 3/8" Outside dia., 100 ft. L (K010100)
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- SUR&R Fuel Tubing, 5/16" Outside dia., 50 ft. L (K00550)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- LISLE Master Disconnect Set (39900)
- Sur&R Fuel System Tools