Shop All Rubber Hose Accessories
Sur&R
Hanger Clamp, 5/8" Inside dia, Silver, PK10
Mfr # CL58
Zoro # G6392246
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Working Pressure (PSI) 250 psi
- For Use With 52HG60, 52HG65, A/C, Fuel, Transmission Lines
- Inside Dia. (In.) 5/8 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # CL58
- Zoro # G6392246
- UPC # 812337012867
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 5/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 5/8 in |
Details
Item | Hanger Clamp |
Material | Steel |
Working Pressure (PSI) | 250 psi |
For Use With | 52HG60, 52HG65, A/C, Fuel, Transmission Lines |
Type | Standard |
Temp. Range | -65 Degrees to 350 Degrees F |
Male Thread (In.) | 5/8 |
Color | Silver |
Includes | Self-Tapping Screw |
Accessory Type | Hanger Clamp |
Mount Type | Hex Bolt |
Features | Anti-Vibration Rubber, Corrosion-Resistant, Single Attachment Point |
Compatible Hose Type | A/C Hose, Fuel Hose |
Finish | Zinc Plated |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 350 Degrees F |
Product Type | Hanger Clamp |
Description
Hanger Clamp, Standard, Temp. Range -65 Degrees to 350 Degrees F, Material Aluminum, Color Silver, For Use With Fuel, A/C, Transmission Lines, 52HG60, 52HG65, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Cleaning Detergent, Concetrate, 5 Gal. (GM880-5)
- OTC Battery Service Tool Kit (4639)
- SEACHOICE Retainer Ring, 50 Pack (1748)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8497PCCH)
- SUR&R Compression Block Off, 15mm Outside dia. (AC15MCB)
- SUR&R Adapter, For #10 A/C Hoses/90 deg Fitting (AC21058)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Compression Fitting, 10mm Outside dia. (AC10M)
- SUR&R Clamp Set, For #10 A/C Hose, PK5 (AC6810)
- MOTORMITE QUICK CONNECTOR HOSE CLAMP ASSORTMENT (13400)
- Sur&R Rubber Hose Accessories