Shop All Rubber Hose Accessories
Sur&R
Hanger Clamp, 3/4" Inside dia, Silver, PK10
Mfr # CL34
Zoro # G6392261
original price:
$16.38
17% off
new price: $13.45
/pk 10, $1.35/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Male Thread (In.) 3/4
- Color Silver
- Temp. Range -65 Degrees to 350 Degrees F
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # CL34
- Zoro # G6392261
- UPC # 812337012874
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Outside Dia. (In.) | 3/4 in |
Inside Dia. (In.) | 3/4 in |
Outside Diameter | 3/4 in |
Inside Diameter | 3/4 in |
Overall Length | 3/4 in |
Details
Item | Hanger Clamp |
Material | Steel |
Male Thread (In.) | 3/4 |
Color | Silver |
Temp. Range | -65 Degrees to 350 Degrees F |
Type | Standard |
Working Pressure (PSI) | 250 psi |
For Use With | 52HG60, 52HG65, A/C, Fuel, Transmission Lines |
Includes | Self-Tapping Screw |
Accessory Type | Hanger Clamp |
Features | Anti-Vibration Rubber, Corrosion-Resistant, Single Attachment Point |
Product Type | Hanger Clamp |
Operating Temperature - Minimum | -65 Degrees F |
Finish | Zinc Plated |
Operating Temperature - Maximum | 350 Degrees F |
Mount Type | Hex Bolt |
Compatible Hose Type | A/C Hose, Fuel Hose |
Description
Hanger Clamp, Standard, Temp. Range -65 Degrees to 350 Degrees F, Material Aluminum, Color Silver, For Use With Fuel, A/C, Transmission Lines, 52HG60, 52HG65, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER 32 oz Bottle, Hydraulic Jack Oil (32-HJO)
- RAIN-X Wiper Blade, 19" Sz, Beam, Exact Fit Series (5079276-1)
- A & I PRODUCTS Straight Female JIC Swivel X Male NPT Adapter (2 Pack) 3.75" x4" x2" (A-43D42)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- SUR&R Line Adapter, For GM 90 deg. Fittings, PK2 (TR975)
- SUR&R Line Splicer, For #10 Size Hose, Aluminum (AC371010)
- SUR&R Compression Fitting, 12mm Outside dia. (AC12M)
- SUR&R Compression Block Off, 16mm Outside dia. (AC16MCB)
- SUR&R Hanger Clamp, 1/2" Inside dia, Silver, PK10 (CL12)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- SUR&R Compression Block Off, 1/2" Outside dia. (AC12CB)
- Sur&R Rubber Hoses & Accessories