Shop All Rubber Hose Accessories
Sur&R
Hanger Clamp, 1/2" Inside dia, Silver, PK10
Mfr # CL12
Zoro # G6392270
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Temp. Range -65 Degrees to 350 Degrees F
- Color Silver
- Inside Dia. (In.) 1/2 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # CL12
- Zoro # G6392270
- UPC # 812337012850
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 1/2 in |
Inside Diameter | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 1/2 in |
Details
Item | Hanger Clamp |
Material | Steel |
Temp. Range | -65 Degrees to 350 Degrees F |
Color | Silver |
Type | Standard |
Working Pressure (PSI) | 250 psi |
Male Thread (In.) | 1/2 |
For Use With | 52HG60, 52HG65, 52HJ26, A/C, Fuel, Transmission Lines |
Includes | Self-Tapping Screw |
Accessory Type | Hanger Clamp |
Operating Temperature - Minimum | -65 Degrees F |
Features | Anti-Vibration Rubber, Corrosion-Resistant, Single Attachment Point |
Compatible Hose Type | A/C Hose, Fuel Hose |
Operating Temperature - Maximum | 350 Degrees F |
Product Type | Hanger Clamp |
Mount Type | Hex Bolt |
Finish | Zinc Plated |
Description
Hanger Clamp, Standard, Temp. Range -65 Degrees to 350 Degrees F, Material Aluminum, Color Silver, For Use With Fuel, A/C, Transmission Lines, 52HG60, 52HG65, 52HJ26, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Valve, Double Seal Cap (TV-416MC)
- MAHLE F32718 Catalytic Converter Gasket (F32718)
- TIMKEN Wheel Seal - Front Outer, 710571 (710571)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook with T-bracket - Compares to Wallace # 2046103 (BP225)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Adapter, For #10 Size A/C Hoses/Fittings (AC11058)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- SUR&R Adapter, For #8 Size A/C Hoses/Fittings (AC1812)
- DONALDSON Rubber HUMP (P105609)
- Sur&R Rubber Hose Accessories