Shop All Fuel System Tools
Sur&R
Fuel Tubing, 3/8" Outside dia., 50 ft. L
Mfr # K01050
Zoro # G6390986
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Type Fuel Line
- Outside Dia. 3/8 in
- Color Black
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K01050
- Zoro # G6390986
- UPC # 890453002498
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Outside Dia. | 3/8 in |
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Tube Material | Nylon |
Type | Fuel Line |
Color | Black |
Application | Automotive |
For Fluid Type | Fuel |
Flow Application | Fuel Lines |
Material | Nylon |
Tubing Material | Nylon |
System of Measurement | Inch |
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Drawbar Clevis Spring, 5 pack 4.5" x4.5" x2" (A-311920)
- CAMPBELL HAUSFELD Tire Chuck, 6", Dual (MP323101AV)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- RAYBESTOS Raybestos Brake Pad Set, Eht652H (EHT652H)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- SUR&R Line Adapter, For 3/8" GM Fuel Lines, PK2 (K075)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- SUR&R Fuel Tubing, 3/8" Outside dia., 100 ft. L (K010100)
- SCHLEY PRODUCTS Fan Clutch Wrench Pulley Holding Tool (61600)
- Sur&R Fuel System Tools