Shop All Fuel System Tools
Sur&R
Fuel Tubing, 1/4" Outside dia., 50 ft. L
Mfr # K00350
Zoro # G6391029
original price:
$67.19
12% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Outside Dia. 1/4 in
- Type Fuel Line
- Application Automotive
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K00350
- Zoro # G6391029
- UPC # 890453002429
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Outside Dia. | 1/4 in |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Tube Material | Nylon |
Type | Fuel Line |
Application | Automotive |
Color | Black |
Flow Application | Fuel Lines |
System of Measurement | Inch |
Material | Nylon |
Tubing Material | Nylon |
For Fluid Type | Fuel |
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Ant Mirror Mount Cascadia 2018+ Design (215-24082)
- AP EXHAUST Prebent Pipe, 68483 (68483)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT512)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- SUR&R Adapter, For 5/16" Fuel Line to Hose, PK2 (K140)
- SUR&R Injection Pressure Tester Kit, 30 Pieces (FPT22)
- SUR&R Temporary Air Supply, Fuel Injection Type (TAS3)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- SUR&R Fitting, For 1/4" Fuel Connectors, PK2 (K250)
- TITAN Fuel Line Disconnect Tool (51614)
- Sur&R Service & Shop Tools