Shop All Fuel System Tools
Sur&R
Fuel Tubing, 1/2" Outside dia., 25 ft. L
Mfr # K405
Zoro # G6390940
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fuel Line
- Tube Material Nylon
- Outside Dia. 1/2 in
- Color Black
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K405
- Zoro # G6390940
- UPC # 812337015264
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Outside Dia. | 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 25 ft |
Details
Item | Tubing |
Type | Fuel Line |
Tube Material | Nylon |
Color | Black |
Application | Automotive |
Material | Nylon |
Flow Application | Fuel Lines |
System of Measurement | Inch |
Tubing Material | Nylon |
For Fluid Type | Fuel |
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165659 (P165659)
- BUYERS PRODUCTS 7-Way Die-Cast Metal Trailer Connector - Trailer Side (TC2007)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W, Number of Pieces: 19 (15-282)
- QUICK PRODUCTS Quick Products QP-HB3014B 2-5/16" Chrome Hitch Ball - 1" Diameter x 2-1/2" Long Shank - 6,000 lbs. (QP-HB3014B)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- SUR&R Fitting, For Nylon/Steel Connectors, PK2 (K060)
- SUR&R Line Adapter, w/14mm Foreign, PK2 (K137)
- SUR&R Seal Clamp Pliers, 1/4" to 3/8" Capacity (CP01)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- VP RACING FUELS Reusable Green Tank Snake 4 IN X 14 FT (Metal Spine) (34921)
- Sur&R Service & Shop Tools