Shop All Fuel System Tools
Sur&R
Fuel Line Replacement Kit, 35 Pieces
Mfr # KP1212
Zoro # G6390959
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) Clamps, (4) Fittings, (4) Line Adapters, (8) Quick Connectors, 25 ft Tubing Line, Clamp Plier, Tubing and Hose Cutter
- For Use With 1/2 in and 12 mm Fuel Lines, Dodge Vehicles, Ford Vehicles, GM Diesel Trucks
- Number of Pieces 35
- Type Fuel Line
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # KP1212
- Zoro # G6390959
- UPC # 812337015394
- Country of Origin United States
- Category Fuel System Tools
Details
Item | Fuel Line Replacement Kit |
Includes | (16) Clamps, (4) Fittings, (4) Line Adapters, (8) Quick Connectors, 25 ft Tubing Line, Clamp Plier, Tubing and Hose Cutter |
For Use With | 1/2 in and 12 mm Fuel Lines, Dodge Vehicles, Ford Vehicles, GM Diesel Trucks |
Number of Pieces | 35 |
Type | Fuel Line |
Color | Clear |
Application | Automotive |
Tool Type | Fuel Line Replacement Kit |
Description
Fuel Line Replacement Kit, Tool Type Fuel Line Replacement Kit, Application Automotive, For Use With 1/2 in and 12 mm Fuel Lines, Dodge Vehicles, Ford Vehicles, GM Diesel Trucks, Color Clear, Includes (16) Clamps, (4) Fittings, (4) Line Adapters, (8) Quick Connectors, 25 ft Tubing Line, Clamp Plier, Tubing and Hose Cutter, Number of Pieces 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P551553 Replacement/Interchange Spin-On Filter (MF0057997)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 10in Pitch, 10in Spline, 9.9in Dia. (5211-099-10)
- UEI UEI Hermetic Compressor Analyzer (HA1)
- A & I PRODUCTS Seal, PTO Rear 4" x6" x0.5" (A-364477R91)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- SUR&R Seal Clamp, 11/16" Inside dia., PK10 (K6807)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Line Adapter, For 3/8" GM Male/Hose, PK2 (K175)
- SUR&R Fuel Tubing, 1/2" Outside dia., 25 ft. L (K405)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- Sur&R Service & Shop Tools