Shop All Fuel System Tools
Sur&R
Fuel Line Replacement Kit, 169 Pieces
Mfr # KP1500
Zoro # G6391476
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (14) Fittings, (18) Quick Connectors, (3) 25 ft Tubing, (32) Line Adapters, (40) Tubing Holders, (61) Clamps, 3 ft Heat Shield Sleeve, Camp Plier, Tubing and Hose Cutter
- For Use With 1/4 in, 5/16 in, 1/8 in and 3/8 in Fuel Lines
- Application Automotive
- Number of Pieces 171
- Type Fuel Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sur&R
- MFR # KP1500
- Zoro # G6391476
- UPC # 812337010054
- Country of Origin United States
- Category Fuel System Tools
Details
Item | Fuel Line Replacement Kit |
Includes | (14) Fittings, (18) Quick Connectors, (3) 25 ft Tubing, (32) Line Adapters, (40) Tubing Holders, (61) Clamps, 3 ft Heat Shield Sleeve, Camp Plier, Tubing and Hose Cutter |
For Use With | 1/4 in, 5/16 in, 1/8 in and 3/8 in Fuel Lines |
Application | Automotive |
Number of Pieces | 171 |
Type | Fuel Line |
Color | Blue, Clear |
Tool Type | Fuel Line Replacement Kit |
Description
Fuel Line Replacement Kit, Tool Type Fuel Line Replacement Kit, Application Automotive, For Use With 1/4 in, 5/16 in, 1/8 in and 3/8 in Fuel Lines, Color Blue, Clear, Includes (14) Fittings, (18) Quick Connectors, (3) 25 ft Tubing, (32) Line Adapters, (40) Tubing Holders, (61) Clamps, 3 ft Heat Shield Sleeve, Camp Plier, Tubing and Hose Cutter, Number of Pieces 171
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Lightbar Mounting Kit, Dodge, Gm, Tahoe, 12S (A1211RMK)
- FOUR SEASONS O-Ring, 24635 (24635)
- WARN INDUSTRIES SNOW PLOW ACCESSORIES, PLOW SKID HD SVC KIT (69212)
- HALO Trim Open Halo White (301P)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- SUR&R Fuel Line Replacement Kit, 52 Pieces (KP1200)
- SUR&R Connector, For 3/8" to 5/16" Lines, PK2 (KP030)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Seal Clamp Pliers, 1/4" to 1" Capacity (CP90)
- SUR&R Connector, For 1/4" to 5/16" Str Line, PK2 (KP045)
- LISLE Air Line Disconnect Set, 5Pc (42400)
- Sur&R Service & Shop Tools