Shop All Brake & Wheel Tools
Sur&R
Fluid Line Stopper Clamp, Banjo Fitting
Mfr # FLSBAN
Zoro # G6390435
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type Clamp
- Application Line Repairs including Brake, Transmission, Air Conditioning, Fuel and More
- Size Banjo
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # FLSBAN
- Zoro # G6390435
- UPC # 812337014786
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Size | Banjo |
Length | 1 in |
Width | 5 in |
Height | 8 in |
Details
Material | ABS |
Type | Clamp |
Application | Line Repairs including Brake, Transmission, Air Conditioning, Fuel and More |
Number of Pieces | 1 |
For Use With | 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines, Hydraulic Brakes |
Number of Jaws | 0 |
Characteristics | Spring Loaded, Prevents Messy Fluid Leaks and Contamination During Service |
Item | Fluid Line Banjo Stopper Clamp |
Valve Type | Steel |
Color | Gray, Orange |
Capacity | 3/16 in to 1/2 in |
Includes | Banjo Fittings |
For Vehicle Tool Category | Brakes, Tires and Wheels, Tools and Fluids |
Tool Type | Fluid Line Stopper Clamp |
Description
Fluid Line Banjo Stopper Clamp, Tool Type Fluid Line Stopper Clamp, Length 1 in, Width 5 in, Height 8 in, Capacity 3/16 in to 1/2 in, Material ABS, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Gray, Orange, Includes Banjo Fittings, Number of Pieces 1, Application Line Repairs including Brake, Transmission, Air Conditioning, Fuel and More, For Use With 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines, Hydraulic Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Accelerator Cable, Y-196 (Y-196)
- FEIT ELECTRIC LED CRD WORK LT 5000L (WORK5000XLPLUGF)
- BUYERS PRODUCTS 4-Way Die-Cast Metal Trailer Connector -Truck Side (TC1004)
- PERFORMANCE TOOL 13 IN 1 MINI MULTI FUNCTION TOOL (PTW9200)
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- SUR&R Tubing Straightener and Bending Pliers (TS14316)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- SUR&R Brake Flaring Tool, 14" L, For Brake Lines (HFT50)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- SUR&R Tubing Bender, For SAE/Metric Brake Lines (TP3153)
- POWERBUILT 21Pc Ball Joint/U Joint Service Kit24 (648602)
- Sur&R Service & Shop Tools