Shop All Fuel System Tools
Sur&R
Fitting, For Nylon/Steel Connectors, PK2
Mfr # K060
Zoro # G6391406
product price: $12.49
/pk 2, $6.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamps
- For Use With 3/8 in Nylon and Steel Connectors, 52HH53, 52HJ05
- Color Brass
- Application Automotive
- Type Fuel Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sur&R
- MFR # K060
- Zoro # G6391406
- UPC # 890453002542
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Details
Item | Line Adaptor |
Includes | Clamps |
For Use With | 3/8 in Nylon and Steel Connectors, 52HH53, 52HJ05 |
Color | Brass |
Application | Automotive |
Type | Fuel Line |
Number of Pieces | 2 |
Tool Type | Fuel Line Adapter |
Part Type | Fuel Line Adapter |
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in Nylon and Steel Connectors, 52HH53, 52HJ05, Color Brass, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS A/C COMPRESSOR FITTING ADAPTER (15213)
- REESE Draw Bar, Class III, IV, 16,000 lb (21332)
- AP EXHAUST Prebent Pipe, 54210 (54210)
- WESTAR Engine Torque Strut Mount - Front, EM-3104 (EM-3104)
- SUR&R Schrader Valve, For 5/16" Fuel Lines (SV516)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- SUR&R Seal Clamp, For 1/2" Fuel Lines, PK10 (K2984)
- SUR&R Seal Clamp, For 5/16" Fuel Lines, PK10 (K2980)
- SUR&R Seal Clamp, 9/16" Inside dia., PK10 (K6806)
- SUR&R Fitting, For 5/16" Nylon Fuel Lines, PK2 (K055)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- Sur&R Fuel System Tools